Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Twist-On Wire Connector, 10 AWG Max, Clear, Nylon Insulation, 300 V

  • Mfr # C12-N

  • Zoro # G1631959


product price: $0.42
/ea
Sold in multiples of 50 for $21.00

Key Features

Type
Twist-On
Color
Clear
Maximum Wire Size
10 AWG
Insulation Material
Nylon
Maximum Voltage
300 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C12-N
Zoro #
G1631959
UPC #
662381068026
Country of Origin
China

Dimensions

Maximum Wire Size
10 AWG

Details

Item
Twist-On Wire Connector
Type
Twist-On
Color
Clear
Insulation Material
Nylon
Maximum Voltage
300 V
Maximum Operating Temperature
221 Degrees F
Wire Type
Copper Wire Only
Standards
CSA Certified, UL E155027, UL Listed, UL 486C
Material
Nylon
Termination Style
Twist-On

Description

Closed End Conn,Easy Twist,12-10 AWG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.