Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Push-In Wire Connector, 12 AWG Max, Orange, Polycarbonate Insulation, 600 V

  • Mfr # PIWC-3-B

  • Zoro # G1641031


product price: $0.25
/ea
Sold in multiples of 500 for $125.00

Key Features

Type
Push-In
Color
Orange
Maximum Wire Size
12 AWG
Insulation Material
Polycarbonate
Maximum Voltage
600 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PIWC-3-B
Zoro #
G1641031
UPC #
662381159724
Country of Origin
China

Dimensions

Maximum Wire Size
12 AWG

Details

Item
Push-In Wire Connector
Type
Push-In
Color
Orange
Insulation Material
Polycarbonate
Maximum Voltage
600 V
Minimum Operating Temperature
-30 Degrees C
Maximum Operating Temperature
105 Degrees C
Wire Type
Copper Wire Only
Standards
CE Certified, CSA, UL E155027, UL Listed
Material
Polycarbonate
Termination Style
Twist-On

Description

Push-In Conn,3 Wire,Easy Twist,Orng,Bag

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.