Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Connector, 10 AWG Max, Yellow, Nylon Insulation, 600 V

  • Mfr # IFL12-250-3N

  • Zoro # G1637288


product price: $0.95
/ea
Sold in multiples of 50 for $47.50

Key Features

Color
Yellow
Maximum Wire Size
10 AWG
Minimum Wire Size
12 AWG
Insulation Material
Nylon
Maximum Voltage
600 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IFL12-250-3N
Zoro #
G1637288
UPC #
662381079121
Country of Origin
United States

Dimensions

Maximum Wire Size
10 AWG
Minimum Wire Size
12 AWG
For Maximum Wire Size - Solid
10 AWG
For Minimum Wire Size - Solid
12 AWG

Details

Item
Wire Connector
Color
Yellow
Insulation Material
Nylon
Maximum Voltage
600 V
UL 94 Flammability Rating
V-2
Standards
cULus
Application
Wire Termination
Number of Contacts
1
Maximum Conductors
1

Description

Insulated Flag,12-10 AWG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.