Butt Splice Wire Connector, 18 AWG Max, Red, 600 V
Mfr # SB22
Zoro # G1643947
product price: $3.19
/ea
Sold in multiples of 25 for $79.75
Key Features
Type
Butt Splice
Color
Red
Minimum Wire Size
22 AWG
Maximum Voltage
600 V
Application
Wire Termination
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SB22
Zoro #
G1643947
UPC #
662381079800
Country of Origin
Taiwan, Province of China
Dimensions
Maximum Wire Size
18 AWG
Minimum Wire Size
22 AWG
For Minimum Wire Size - Solid
22 AWG
Details
Item
Butt Splice Wire Connector
Type
Butt Splice
Color
Red
Maximum Voltage
600 V
Application
Wire Termination
Standards
cULus
Number of Contacts
1
Maximum Conductors
1
Description
Shrink Tube Butt Connector,22-18 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.