Mechanical Lug, 600 MCM Max, 2 Conductor, 2 Hole, Aluminum

  • Mfr # 600T-2

  • Zoro # G1629463


product price: $81.39
/ea
Sold in multiples of 2 for $162.78
Free Shipping & Returns

Key Features

Connector Type
Lay-in-Lug
For Conductor Material
Aluminum
For Minimum Wire Size
2 AWG
For Maximum Wire Size
600 MCM
Number of Conductors
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
600T-2
Zoro #
G1629463
UPC #
662381001825
Country of Origin
United States

Dimensions

For Minimum Wire Size
2 AWG
For Maximum Wire Size
600 MCM
Bolt Size
44993
Wire Size
600 MCM-2 AWG

Details

Item
Mechanical Lug
Connector Type
Lay-in-Lug
For Conductor Material
Aluminum
Number of Conductors
2
Number of Holes
2
Body Material
Aluminum
Contact Finish
Unplated
Maximum Operating Temperature
90 Degrees C
Standards
cULus
Material
aluminum
Color
Aluminum
Environmental Conditions
90 C
Type
Aluminum Stacked Lug
Number of Ports
2
Mounting Hole Spacing
1.38
Temperature Rating
90° C
Standard
cULus
Number Of Mounting Holes
2
Finish
Aluminum
Application
Wire Termination
Assortment
Aluminum Mechanical Terminations
Hole Spacing
1.38 in
Number of Terminations
2
Maximum Voltage
600 V

Description

Step Panel Lug,600-2 AWG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.