Industries TES-NC 90-240 Volt Non-Contact Tester

  • Mfr # TES-NC

  • Zoro # G803960089


product price:  $26.39
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TES-NC
Zoro #
G803960089
UPC #
662381412805
Country of Origin
China

Description

90-240 Volt Non-Contact Tester

For quick, accurate testing of: AC household voltage without touching conductors, wiring integrity, GFCI integrity, and battery strength. Detects presence of AC voltage from 90°200 VAC. Visual and buzzing indication. Battery test feature. (2) AAA batteries included. UL listed. Clamshell packed.

Specifications
  • Dimension: 8.86 x 3.54 x 0.87 in.
  • Cube: 27.29
  • Height(in.): 50
  • Length: 860
  • Width: 310
  • Weight: 0.18 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.