Insulation-Displacement Wire Connector, 1/0 AWG Max, Black, 600 V, 190 A
Mfr # IPCS1002
Zoro # G1637242
product price: $25.29
/eaKey Features
Type
Insulation-Displacement
Color
Black
Maximum Wire Size
1/0 AWG
Minimum Wire Size
8 AWG
Insulation Material
Fiber Reinforced Thermal Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IPCS1002
Zoro #
G1637242
UPC #
662381082626
Country of Origin
France
Dimensions
Maximum Wire Size
1/0 AWG
Minimum Wire Size
8 AWG
For Minimum Wire Size - Solid
8 AWG
For Maximum Wire Size - Stranded
2 AWG
For Maximum Wire Size - Solid
1/0 AWG
For Minimum Wire Size - Stranded
10 AWG
Details
Item
Insulation-Displacement Wire Connector
Type
Insulation-Displacement
Color
Black
Insulation Material
Fiber Reinforced Thermal Plastic
Maximum Voltage
600 V
Current
190 A
Maximum Operating Temperature
90 Degrees C
Application
Splice, Tap Power Connectors
Standards
UL486B Listed
Finish
Thermal Plastic
Material
Fiber Reinforced Thermal Plastic
Description
Insulation Piercing Connector,1/0-2 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.