Zoro Homepage

Lugs

  • Mfr # IPL-1/0-12

  • Zoro # G721856013


product price: $66.19
/ea

Key Features

Number of Conductors
12
Connector Type
Single-Sided Entry
For Maximum Wire Size
1/0 AWG
Maximum Operating Temperature
90° C
Maximum Voltage
600 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IPL-1/0-12
Zoro #
G721856013
UPC #
-
Country of Origin
United States

Dimensions

For Maximum Wire Size
1/0 AWG

Details

Number of Conductors
12
Connector Type
Single-Sided Entry
Maximum Operating Temperature
90° C
Maximum Voltage
600 V
Standards
cULus

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.