Lugs
Mfr # IPLW3/0-3
Zoro # G521852567
product price: $59.25
/eaKey Features
Min. Conductor Size
1/0 AWG
Max. Conductor Size
3/0 AWG
For Conductor Material
Copper, Aluminum
Maximum Voltage
600 V
Body Material
Plastisol
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IPLW3/0-3
Zoro #
G521852567
UPC #
-
Country of Origin
United States
Dimensions
Min. Conductor Size
1/0 AWG
Max. Conductor Size
3/0 AWG
Details
For Conductor Material
Copper, Aluminum
Maximum Voltage
600 V
Body Material
Plastisol
Standards
UL
Description
600 V, 1/0 to 3/0 AWG, Copper/Aluminum Conductor, Plastisol, 3-Port, 1-Side Entry, Insulated, Multi-Tap Connector
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.