Zoro Homepage

Nema Panel Lug, 2,600-2

  • Mfr # 2-600L2

  • Zoro # G1628748


product price: $45.79
/ea

Key Features

Material
aluminum
Color
Aluminum
Environmental Conditions
90 C
Application
Wire Termination
Bolt Size
1 to 2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-600L2
Zoro #
G1628748
UPC #
662381001429
Country of Origin
United States

Dimensions

Bolt Size
1 to 2
Wire Size
600 MCM-2 AWG

Details

Item
NEMA Panel Lug,(2) 600-2 AWG
Material
aluminum
Color
Aluminum
Environmental Conditions
90 C
Application
Wire Termination
Type
Panelboard Lug
Number Of Mounting Holes
2
Mounting Hole Spacing
1.75
Temperature Rating
90° C
Standard
cULus
Finish
Aluminum
Number Of Conductors
2
Number of Ports
2
Voltage Rating
600 V
Assortment
Aluminum Mechanical Terminations

Description

NEMA Panel Lug,(2) 600-2 AWG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.