Nema Panel Lug 350-6
Mfr # 350L2
Zoro # G1628967
product price: $13.99
/eaKey Features
Material
aluminum
Color
Aluminum
Temperature Rating
90° C
Application
Wire Termination
Type
Panelboard Lug
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
350L2
Zoro #
G1628967
UPC #
662381001313
Country of Origin
United States
Dimensions
Bolt Size
1 to 2
Wire Size
350 MCM-6 AWG
Details
Item
Nema Panel Lug,350-6 AWG
Material
aluminum
Color
Aluminum
Temperature Rating
90° C
Application
Wire Termination
Type
Panelboard Lug
Standard
cULus
Environmental Conditions
90 C
Number Of Conductors
1
Number of Ports
1
Number Of Mounting Holes
2
Mounting Hole Spacing
1.75
Voltage Rating
600 V
Finish
Aluminum
Number Of Conductors/Ports (Main/Primary)
1
Assortment
Aluminum Mechanical Terminations
Description
Nema Panel Lug,350-6 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.