Zoro Homepage

Non Metallic Tap Kit 12/2

  • Mfr # NMT-2

  • Zoro # G1640097


product price: $32.29
/ea

Key Features

Number of Conductors
2
Material
Thermoplastic
Type
Non-Metallic Cable Splices And Taps
Wire Size
12-14 AWG
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NMT-2
Zoro #
G1640097
UPC #
662381003225
Country of Origin
United States

Dimensions

Wire Size
12-14 AWG

Details

Item
Mechanical Lug
Number of Conductors
2
Material
Thermoplastic
Type
Non-Metallic Cable Splices And Taps
Color
White
Application
Tapping Wire
Finish
Thermoplastic

Description

Non Metallic Tap Kit,12AWG,2 Conductor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.