Nyl. Ful Ins Disc .110 X .020 22-18
Mfr # IFS22-110-2N
Zoro # G1637373
product price: $1.15
/eaSold in multiples of 100 for $115.00
Key Features
Wire Size
22-18 AWG
Material
Nylon Insulation
Color
Red
Application
Wire Termination
Standard
cULus
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IFS22-110-2N
Zoro #
G1637373
UPC #
662381079206
Country of Origin
United States
Dimensions
Wire Size
22-18 AWG
Terminal Size
.110 x .020
Details
Item
Fully Ins Sleeved Barrel,0.11x0.2,22-18
Material
Nylon Insulation
Color
Red
Application
Wire Termination
Standard
cULus
Voltage Rating
600 V
Type
Nylon Fully Insulated Female Sleeved Barrel
Number Of Terminals
1
Description
Fully Ins Sleeved Barrel,0.11x0.2,22-18
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.