Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nylon Fully Insul. 12-10

  • Mfr # IFS12-250-3N

  • Zoro # G1637260


product price: $1.19
/ea
Sold in multiples of 50 for $59.50

Key Features

Wire Size
12-10 AWG
Material
Nylon Insulation
Color
Yellow
Application
Wire Termination
Terminal Size
.250 x .032
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IFS12-250-3N
Zoro #
G1637260
UPC #
662381079244
Country of Origin
United States

Dimensions

Wire Size
12-10 AWG
Terminal Size
.250 x .032

Details

Item
Fully Ins Sleeved Barrel,Nylon,12-10 AWG
Material
Nylon Insulation
Color
Yellow
Application
Wire Termination
Voltage Rating
600 V
Number Of Terminals
1
Type
Nylon Fully Insulated Female Sleeved Barrel
Standard
cULus
Assortment
Flag Terminal Female Disconnects

Description

Fully Ins Sleeved Barrel,Nylon,12-10 AWG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.