Nylon Fully Insul. 16-14
Mfr # IFS16-250-3N
Zoro # G1637233
product price: $0.88
/eaSold in multiples of 50 for $44.00
Key Features
Wire Size
16-14 AWG
Material
Nylon Insulation
Color
Blue
Application
Wire Termination
Type
Nylon Fully Insulated Female Sleeved Barrel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IFS16-250-3N
Zoro #
G1637233
UPC #
662381079237
Country of Origin
United States
Dimensions
Wire Size
16-14 AWG
Terminal Size
.250 x .032
Details
Item
Fully Ins Sleeved Barrel,Nylon,16-14 AWG
Material
Nylon Insulation
Color
Blue
Application
Wire Termination
Type
Nylon Fully Insulated Female Sleeved Barrel
Voltage Rating
600 V
Number Of Terminals
1
Standard
cULus
Description
Fully Ins Sleeved Barrel,Nylon,16-14 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.