Pin Terminal, 10 AWG, 300 V, Vinyl Insulated, Yellow
Mfr # PT-12V
Zoro # G1641129
product price: $1.15
/ea
Sold in multiples of 100 for $115.00
Key Features
Insulation Color
Yellow
Minimum Wire Size
12 AWG
Insulation Type
Vinyl
Maximum Voltage
300 V
Standards
cULus
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PT-12V
Zoro #
G1641129
UPC #
662381079879
Country of Origin
Taiwan, Province of China
Dimensions
Maximum Wire Size
10 AWG
Minimum Wire Size
12 AWG
Details
Item
Pin Terminal
Insulation Color
Yellow
Insulation Type
Vinyl
Maximum Voltage
300 V
Standards
cULus
Application
Wire Termination
Number of Contacts
1
Description
Insulated Pin Terminal,Vinyl,12-10 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.