Pull Chain With Cord Nickel Actuator
Mfr # 75102CW
Zoro # G1629868
product price: $6.89
/eaSold in multiples of 2 for $13.78
Key Features
Switch Function
On/Off
Contact Form
SPST
Amps
6A @ 125VAC, 3A @ 250VAC
Terminals
Wire Lead
Mounting
Screw Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
75102CW
Zoro #
G1629868
UPC #
662381751027
Country of Origin
Taiwan, Province of China
Dimensions
Dimensions
L=1.250 - H=.781 - W=.594
Details
Switch Function
On/Off
Contact Form
SPST
Amps
6A @ 125VAC, 3A @ 250VAC
Terminals
Wire Lead
Item
Pull Chain Switch
Mounting
Screw Mount
Material
Thermoplastic
Color
Nickel Pull Chain
Contact Configuration
SPST
Amperage Rating
6 Amp (125 VAC) - 3 Amp (250 VAC)
Voltage Rating
125-250 VAC
Actuator
Pull Chain
Application
Motor-Equipment Control
Contact Rating
6 Amp (125 VAC) - 3 Amp (250 VAC)
Type
Pull Chain
Metal Finish
Nickel
Product Type
Pull Chain Switch
Description
Pull Chain Switch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.