Pushbutton Momentary Spst N.O. 15 Amp
Mfr # 76070PS
Zoro # G1629929
product price: $18.55
/eaKey Features
Action
Momentary
Terminal Connection
Screw Clamp
Contact Rating
15 Amp (125 VAC) - 10 Amp (250 VAC)
Mounting
Screw Mount
Type
Push Button
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
76070PS
Zoro #
G1629929
UPC #
662381760708
Country of Origin
Mexico
Dimensions
Dimensions
L=1.382 - H=.562 - W=.576
Details
Item
Push Button Operator
Action
Momentary
Terminal Connection
Screw Clamp
Contact Rating
15 Amp (125 VAC) - 10 Amp (250 VAC)
Mounting
Screw Mount
Type
Push Button
Actuator
Push Button
Application
Motor-Equipment Control
Contact configuration
SPST NO
Amperage Rating
15 Amp (125 VAC) - 10 Amp (250 VAC)
Product Type
Push Button Operators
Description
Push Button Operator
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.