Ring Terminal, 1/4 in Stud Size, 6 AWG, 600 V, Nylon Insulated, Blue
Mfr # R6-14N
Zoro # G1642352
product price: $3.69
/eaSold in multiples of 15 for $55.35
Key Features
Insulation Color
Blue
Insulation Type
Nylon
Contact Material
Copper
Maximum Voltage
600 V
Standards
cULus Listed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
R6-14N
Zoro #
G1642352
UPC #
662381073242
Country of Origin
United States
Dimensions
Maximum Wire Size
6 AWG
Stud Size
1/4 in
Details
Item
Ring Terminal
Insulation Color
Blue
Insulation Type
Nylon
Contact Material
Copper
Maximum Voltage
600 V
Standards
cULus Listed
Seam
Butted
Application
Wire Termination
Description
Ring Terminal,Nylon,1/4 In. Stud,6 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.