Ring Terminal, 3/8 in Stud Size, 8 AWG, 300 V, Vinyl Insulated, Red
Mfr # R8-38V
Zoro # G1642468
product price: $1.35
/eaSold in multiples of 25 for $33.75
Key Features
Insulation Color
Red
Insulation Type
Vinyl
Contact Material
Copper
Maximum Voltage
300 V
Standards
cULus Listed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R8-38V
Zoro #
G1642468
UPC #
662381060242
Country of Origin
United States
Dimensions
Maximum Wire Size
8 AWG
Stud Size
3/8 in
Details
Item
Ring Terminal
Insulation Color
Red
Insulation Type
Vinyl
Contact Material
Copper
Maximum Voltage
300 V
Standards
cULus Listed
Seam
Butted
Application
Wire Termination
Description
Ring Terminal,Vinyl,3/8 In. Stud,8 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.