Zoro Homepage

Rocker Switch Maintained Dpdt On-On

  • Mfr # 77040RQ

  • Zoro # G1630050


product price: $22.75
/ea

Key Features

Material
Thermoplastic
Color
Black
Type
Rocker Switch
Contact Configuration
DPDT
Dimensions
L=1.348 - H=.762 - W=.750
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77040RQ
Zoro #
G1630050
UPC #
662381770400
Country of Origin
Taiwan, Province of China

Dimensions

Dimensions
L=1.348 - H=.762 - W=.750

Details

Item
Rocker Switch Maintained Dpdt On-On
Material
Thermoplastic
Color
Black
Type
Rocker Switch
Contact Configuration
DPDT
Voltage rating
125-250 VAC
Contact Rating
20 Amp (125 VAC) - 10 Amp (250 VAC)
Actuator
Rocker
Amperage Rating
20 Amp (125 VAC) - 10 Amp (250 VAC)
Application
Motor-Equipment Control
Mounting
Snap Mount

Description

Rocker Switch Maintained Dpdt On-On

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.