Rocker Switch Maintained Spst On-Off
Mfr # 77140RQ
Zoro # G1630093
product price: $7.19
/eaSold in multiples of 2 for $14.38
Key Features
Material
Thermoplastic
Color
Black
Type
Rocker Switch
Actuator
Rocker
Contact Configuration
SPST
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
77140RQ
Zoro #
G1630093
UPC #
662381771407
Country of Origin
Taiwan, Province of China
Dimensions
Dimensions
L=1.250 - H=.828 - W=.625
Details
Item
Rocker Switch Maintained Spst On-Off
Material
Thermoplastic
Color
Black
Type
Rocker Switch
Actuator
Rocker
Contact Configuration
SPST
Voltage rating
125-250 VAC
Mounting
Snap Mount
Application
Motor-Equipment Control
Contact Rating
15 Amp (125 VAC) - 10 Amp (250 VAC)
Amperage Rating
15 Amp (125 VAC) - 10 Amp (250 VAC)
Description
Rocker Switch Maintained Spst On-Off
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.