Shop NSI
See all product information
Create Account
SB1810S Crimp Sleeve 18-10 Awg Steel
- Mfr # SB1810S
- Zoro # G004146909
product price:Â
$
27.19
/ea
Key Features
Overall Length
0.374 in
Finish
Steel
Width
0.24 in
Voltage
600V
Standard
UL / CSA Listed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SB1810S
- Zoro #
- G004146909
- UPC #
- 662381402448
- Country of Origin
- China
- Item
- Crimp Sleeve
- Finish
- Steel
- Voltage
- 600V
- Standard
- UL / CSA Listed
Dimensions
- Overall Length
- 0.374 in
- Width
- 0.24 in
Description
Crimp Sleeve 18-10 Awg Steel
For secure connections in lighting fixtures and othr permanent circuit wiring. Copper crimp sleeves are designed for easy installation and provide an exceptional connections. Wire range: 18-10 AWG Steel. Brass-plated steel construction. Internal diameter: 13/64" UL Listed. Packed 100 in reclosable clamshell.
Specifications- Dimension: 4.61 x 2.95 x 1.38 in.
- Cube: 18.77
- Weight: 0.2 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.