Shop GENIUS TOOLS
Create Account
3/8in Dr. 9/32in Hex Bit Socket 180mmL
- Mfr # 310+3718
- Zoro # G023582689
original price:Â $12.76 , new price: $11.48 , 10 percent off
new price:Â
$
11.48
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 310+3718
- Zoro #
- G023582689
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 9/32 Inch Size 3/8 Inch Drive 180mm Length Durable Construction - 310+3718 Professional Hex Bit Socket This 3/8-inch drive hex bit socket combines a 9/32-inch hex size with an extended 180mm (7.09-inch) overall length for improved access and control. Built for professional technicians, it is designed to stay reliable under demanding, repeated use. Manufactured from high speed steel for strength and durability, the bit is made to resist corrosion and maintain performance over time. Clear, stamped size markings support faster tool selection and cleaner organization in the box. Key Benefits 9/32-inch hex bit socket size supports precise fit and reduced fastener damage. 3/8-inch drive interface integrates with common ratchets, extensions, and torque tools. 180mm (7.09-inch) length helps reach recessed fasteners and tight access areas. High speed steel construction delivers strength, durability, and anti-corrosive protection. Permanently stamped size markings improve tool organization and quick identification. Securely attached yet interchangeable bit design supports flexibility across similar setups. Meets or exceeds ANSI standards for consistent professional-grade performance expectations. SKU 310+3718 is built for long-term service in professional environments where fit, reach, and material quality matter. The combination of extended length, high speed steel durability, and clear identification marks makes it a practical choice for technicians who maintain organized, dependable hand-tool systems.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.