Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Service Entr Conn 12 Str

  • Mfr # EC12

  • Zoro # G1633657


product price: $6.29
/ea
Sold in multiples of 2 for $12.58

Key Features

Material
Copper
Type
Service Entrance Connectors
Color
Copper
Number Of Holes
1
Voltage Rating
600 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EC12
Zoro #
G1633657
UPC #
662381005601
Country of Origin
United States

Dimensions

Wire Size
12 STR
Dimensions
W=.312 - H=.684

Details

Item
Service Entrance Connectors,#12 STR
Material
Copper
Type
Service Entrance Connectors
Color
Copper
Number Of Holes
1
Voltage Rating
600 V
Application
Wire Termination
Assortment
Copper Mechanical Splices & Taps

Description

Service Entrance Connectors,#12 STR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.