Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Service Post One Wire 10-4 Awg

  • Mfr # SPM-3L

  • Zoro # G1644647


product price: $36.89
/ea

Key Features

Material
Copper
Application
Wire Termination
Color
Copper
Size
Stud=5/16 x 18-1 - Hex Nut=1/2 x 20
Voltage Rating
600 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SPM-3L
Zoro #
G1644647
UPC #
662381021021
Country of Origin
United States

Dimensions

Size
Stud=5/16 x 18-1 - Hex Nut=1/2 x 20
Wire Size
10 SOL - 4 STR

Details

Item
Service Post Connector,1 Wire,10-4 AWG
Material
Copper
Application
Wire Termination
Color
Copper
Voltage Rating
600 V
Finish
Copper
Wire Type
Class A & B
Environmental Conditions
90 C
Number Of Conductors
1
Type
Service Post Connectors
Standard
UL486B
Temperature Rating
90° C
Assortment
Copper Service Posts

Description

Service Post Connector,1 Wire,10-4 AWG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.