Zoro Homepage

Service Post Two Wire 4-1/0 Awg

  • Mfr # SPM-26L

  • Zoro # G1644540


product price: $72.89
/ea

Key Features

Material
Copper
Wire Type
Class A & B
Voltage Rating
600 V
Wire Size
4 SOL - 1/0 STR
Temperature Rating
90° C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPM-26L
Zoro #
G1644540
UPC #
662381021151
Country of Origin
United States

Dimensions

Wire Size
4 SOL - 1/0 STR
Size
Stud=1/2 x 13-1 1/4 - Hex Nut=3/4 x 16

Details

Item
Service Post Connector,2 Wire,4-1/0 AWG
Material
Copper
Wire Type
Class A & B
Voltage Rating
600 V
Temperature Rating
90° C
Color
Copper
Environmental Conditions
90 C
Application
Wire Termination
Type
Service Post Connectors
Standard
UL486B
Number Of Conductors
2
Finish
Copper
Assortment
Copper Service Posts

Description

Service Post Connector,2 Wire,4-1/0 AWG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.