Zoro Homepage

Service Post Two Wire 6-3 Awg

  • Mfr # SPM-24L

  • Zoro # G1644513


product price: $49.59
/ea

Key Features

Material
Copper
Temperature Rating
90° C
Wire Type
Class A & B
Standard
UL486B
Application
Wire Termination
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPM-24L
Zoro #
G1644513
UPC #
662381021137
Country of Origin
United States

Dimensions

Size
Stud=3/8 x 16-1 1/8 - Hex Nut=9/16 x 18
Wire Size
6 SOL - 3 STR

Details

Item
Service Post Connector,2 Wire,6-3 AWG
Material
Copper
Temperature Rating
90° C
Wire Type
Class A & B
Standard
UL486B
Application
Wire Termination
Finish
Copper
Voltage Rating
600 V
Type
Service Post Connectors
Number Of Conductors
2
Color
Copper
Environmental Conditions
90 C
Assortment
Copper Service Posts

Description

Service Post Connector,2 Wire,6-3 AWG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.