Zoro Homepage

Splice Wire Connector, 1/0 AWG Max, Gray, None Insulation, 600 V

  • Mfr # GP-0WC

  • Zoro # G1636089


product price: $15.79
/ea

Key Features

Type
Splice
Color
Gray
Insulation Material
None
Maximum Voltage
600 V
Maximum Operating Temperature
90 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GP-0WC
Zoro #
G1636089
UPC #
662381003027
Country of Origin
United States

Dimensions

Maximum Wire Size
1/0 AWG

Details

Item
Splice Wire Connector
Type
Splice
Color
Gray
Insulation Material
None
Maximum Voltage
600 V
Maximum Operating Temperature
90 Degrees C
RoHS Compliant
Yes
Wire Type
Copper/Aluminum
Application
Wire Termination
Standards
UL486B
Material
Aluminum

Description

Tap Connector,Main 1/0-14,Tap 1/0-2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.