Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Splice Wire Connector, 350 kcmil Max, 2 Port, 600 V

  • Mfr # TS350-2

  • Zoro # G1646403


product price: $32.10
/ea

Key Features

Type
Splice
Minimum Wire Size
6 AWG
Maximum Voltage
600 V
Maximum Operating Temperature
90 Degrees C
Number of Ports
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS350-2
Zoro #
G1646403
UPC #
662381023629
Country of Origin
United States

Dimensions

Maximum Wire Size
350 kcmil
Minimum Wire Size
6 AWG
For Minimum Wire Size - Solid
6 AWG

Details

Item
Splice Wire Connector
Type
Splice
Maximum Voltage
600 V
Maximum Operating Temperature
90 Degrees C
Number of Ports
2
Application
Wire Termination
Material
Aluminum Alloy
Maximum Conductors
2

Description

Transformer Stud Connector 350 2 Port

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.