Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Splice Wire Connector, 600 MCM Max, Green, None Insulation, 600 V

  • Mfr # SC-600

  • Zoro # G1644017


product price: $43.79
/ea

Key Features

Type
Splice
Color
Green
Maximum Wire Size
600 MCM
Insulation Material
None
Maximum Voltage
600 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC-600
Zoro #
G1644017
UPC #
662381037152
Country of Origin
India

Dimensions

Maximum Wire Size
600 MCM
Size
L=2.50 - OD=1.19 - ID=1.19

Details

Item
Splice Wire Connector
Type
Splice
Color
Green
Insulation Material
None
Maximum Voltage
600 V
Maximum Operating Temperature
90 Degrees C
Material
Copper
Standards
UL E155027, UL486A/B
Environmental Conditions
90 C
Application
Terminate, Splice, Tap Power Connectors
Number of Conductors
2
Finish
Tin Plated
Expanded Wire Range
600 MCM-250 MCM
Wire Cable Class
Class B, Class C
Maximum Conductors
2

Description

Compression Splice Short,Copper,600 MCM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.