This item is Discontinued.

Nsi Stainless Steel Cable Tie Tool SSCT-5

Stainless Steel Cable Tie Tool (Discontinued)

  • Mfr # SSCT-5
  • Zoro # G1644942
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSCT-5
Zoro #
G1644942
UPC #
662381168085
Country of Origin
Singapore

Details

Item
Cable Tie Tool
Locking Style
Cam Lock
Color
Black
Material
Stainless Steel
Tensile Strength
100 lb. to 250 lb.
Basic Material
Metal

Description

Stainless Steel Cable Tie Tool,Package Quantity 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.