Tap Connector 1000
Mfr # TC1000
Zoro # G1645828
product price: $176.99
/ea
Free Shipping & Returns
Key Features
Material
Bronze
Body Material
Bronze
Wire Size
1000-750 MCM
Color
Bronze
Type
Tap Connectors
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TC1000
Zoro #
G1645828
UPC #
662381021366
Country of Origin
India
Dimensions
Wire Size
1000-750 MCM
Dimensions
H=3.818 = W=2.204
Tap Size
1000 MCM - 2 SOL
For Maximum Wire Size
1000 MCM
For Minimum Wire Size
2 SOL
Details
Item
Mechanical Lug
Material
Bronze
Body Material
Bronze
Color
Bronze
Type
Tap Connectors
Finish
Bronze
Environmental Conditions
90 C
Temperature Rating
90° C
Application
Wire Termination
Assortment
Copper Split Bolts
Contact Finish
Bronze
Maximum Operating Temperature
90 Degrees C
Description
Tap Connector,1000 MCM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.