Tap Connector 1000(Al/Cu)
Mfr # TCP1000
Zoro # G1645977
product price: $257.99
/ea
Free Shipping & Returns
Key Features
Material
Tin Plated Bronze
Body Material
Bronze
Wire Size
1000-750 MCM
Color
Tin Plated Bronze
Type
Tap Connectors Tin Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TCP1000
Zoro #
G1645977
UPC #
662381021465
Country of Origin
India
Dimensions
Wire Size
1000-750 MCM
Dimensions
H=3.818 - W=2.204
Tap Size
1000 MCM - 2 SOL
For Minimum Wire Size
2 SOL
For Maximum Wire Size
1000 MCM
Details
Item
Mechanical Lug
Material
Tin Plated Bronze
Body Material
Bronze
Color
Tin Plated Bronze
Type
Tap Connectors Tin Plated
Finish
Tin Plated Bronze
Temperature Rating
90° C
Environmental Conditions
90 C
Application
Wire Termination
Assortment
Copper Split Bolts
For Conductor Material
Aluminum, Copper
Contact Finish
Tin
Maximum Operating Temperature
90 Degrees C
Description
Tap Connector,Al/Cu,1000 MCM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.