Zoro Homepage

Toggle Switch, DPST, On/Off, 10A at 250 VAC

  • Mfr # 78300TS

  • Zoro # G1630279


product price: $32.89
/ea

Key Features

Switch Function
On/Off
Contact Form
DPST
Actuator Style
Bat
Amps
20A @ 125VAC, 10A @ 250VAC
Terminals
Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78300TS
Zoro #
G1630279
UPC #
662381783004
Country of Origin
Taiwan, Province of China

Dimensions

Dimensions
L=2.093 - H=.895 - W=1.000

Details

Switch Function
On/Off
Contact Form
DPST
Actuator Style
Bat
Amps
20A @ 125VAC, 10A @ 250VAC
Terminals
Screw
Item
Toggle Switch
Product Type
Toggle Switch
Mounting
Snap Mount
Material
Brass, Nickel
Color
Brass-Nickel
Contact Rating
20 Amp (125 VAC) - 10 Amp (250 VAC)
Application
Motor-Equipment Control
Actuator
Toggle Switch
Contact Configuration
DPST
Type
Toggle Switch
Voltage Rating
125-250 VAC
Amperage Rating
20 Amp (125 VAC) - 10 Amp (250 VAC)
Action
Toggle Switch

Description

Toggle Switch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.