Toggle Switch Momen Dpdt (On)-Off-(On)
Mfr # 78260TS
Zoro # G1630218
product price: $22.39
/eaKey Features
Switch Function
Momentary On/Off/Momentary On
Contact Form
DPDT
Actuator Style
Bat
Amps
15A @ 125VAC, 10A @ 250VAC
Terminals
Screw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
78260TS
Zoro #
G1630218
UPC #
662381782601
Country of Origin
Taiwan, Province of China
Dimensions
Dimensions
L=1.308 - H=.778 - W=.750
Details
Switch Function
Momentary On/Off/Momentary On
Contact Form
DPDT
Actuator Style
Bat
Amps
15A @ 125VAC, 10A @ 250VAC
Terminals
Screw
Item
Toggle Switch
Product Type
Toggle Switch
Mounting
Snap Mount
Color
Brass-Nickel
Contact Rating
15 Amp (125 VAC) - 10 Amp (250 VAC)
Voltage Rating
125-250 VAC
Amperage Rating
15 Amp (125 VAC) - 10 Amp (250 VAC)
Application
Motor-Equipment Control
Type
Toggle Switch
Actuator
Toggle Switch
Action
Toggle Switch
Contact Configuration
DPDT
Description
Toggle Switch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.