Toggle Swtch Bat Spst On-Off Wire Leads
Mfr # 78150TW
Zoro # G1630209
product price: $15.19
/eaKey Features
Switch Function
On/Off
Contact Form
SPST
Actuator Style
Bat
Amps
10A @ 125VAC, 4A @ 250VAC
Terminals
Wire Lead
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
78150TW
Zoro #
G1630209
UPC #
662381781505
Country of Origin
Taiwan, Province of China
Dimensions
Dimensions
L=1.856 - H=.685 - W=1.093
Details
Switch Function
On/Off
Contact Form
SPST
Actuator Style
Bat
Amps
10A @ 125VAC, 4A @ 250VAC
Terminals
Wire Lead
Item
Toggle Switch
Product Type
Toggle Switch
Color
Brass-Nickel
Mounting
Snap Mount
Contact Rating
10 Amp (125 VAC) - 4 Amp (250 VAC)
Amperage Rating
10 Amp (125 VAC) - 4 Amp (250 VAC)
Type
Toggle Switch
Application
Motor-Equipment Control
Action
Toggle Switch
Actuator
Toggle Switch
Voltage Rating
125-250 VAC
Contact Configuration
SPST
Description
Toggle Switch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.