This item is Discontinued.

Nsi Tork Cycle Timer, 120V, SPDT-NO/NC 8301

Cycle Timer, 120V, SPDT-NO/NC (Discontinued)

  • Mfr # 8301
  • Zoro # G7985844
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8301
Zoro #
G7985844
UPC #
786261700339
Country of Origin
United States

Dimensions

Width
4.69 in
Length
7.94 in
Depth
2.94 in

Details

Item
Electromechanical Cycle Timer
Contact Form
SPDT
Standards
CSA, UL Listed
Number of Poles
1
Input Voltage
120V AC
Mounting
Surface
Max. Time Setting
29-1/2 min
NEMA Rating
1
HP @ 120V
3/4
Amps
20
Min. Time Setting
30 sec
Number of Trippers Included
60
Time Setting - Maximum
30 min
Mounting Style
Surface
NEMA Enclosure Rating
1

Description

Electromechanical Cycle Timer, 30 min., Number of Poles 1, Contact Form SPDT, Voltage 120, Amps 20, Contact HP @ 120V 3/4, Day Skipper No, Enclosure Type Steel Indoor, Finish Metal Enclosure, Gray Enamel, NEMA Rating 1, Min. Time Setting 30 sec, Max. Time Setting 29-1/2 min, Max. On/Off Cycles 30, Width 4.69 in, Depth 2.94 in, Number of Trippers Included 60, Operating Temp. -40 Degrees to 165 Degrees F, Mount Surface, Standards CSA, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.