Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Nsi Tork Electromechanical Timer, 208 to 277V 1102B

Electromechanical Timer, 208 to 277V (Discontinued)

  • Mfr # 1102B
  • Zoro # G7840183
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1102B
Zoro #
G7840183
UPC #
786261100658
Country of Origin
China

Dimensions

Depth
2 15/16 in
Height
7-15/16"
Width
4-11/16"

Details

Item
Electromechanical Timer
Contact HP @ 120V
2
Day Skipper
No
Finish
Metal Enclosure, Gray Enamel
Type
24 hr
Number of Poles
1
Contact Form
SPST-NO
Voltage
208 to 277V AC
Nominal Max. Time Setting
24 hr
NEMA Rating
1
Operating Temp.
-40 Degrees to 165 Degrees F
Contact HP @ 240V
5
Number of Trippers Included
2
Enclosure Type
STEEL
Min. Time Setting
20 min
Max. Time Setting
22 hr 45 min
Amps
40
Time Setting Range
20 min. to 22 hr.
Description/Special Features
Listed for LED Drivers
Standards
cULus
Mount
Surface
Max. On/Off Cycles
12
Mounting Style
Surface
Time Setting - Maximum
24 hr
NEMA Enclosure Rating
1

Description

Electromechanical Timer, 24 hr, Number of Poles 1, Contact Form SPST-NO, Voltage 208 to 277V AC, Amps 40, Contact HP @ 120V 2, Contact HP @ 240V 5, Day Skipper No, Enclosure Type Steel, Finish Metal Enclosure, Gray Enamel, NEMA Rating 1, Min. Time Setting 20 min, Max. Time Setting 22 hr 45 min, Max. On/Off Cycles 12, Width 4 11/16 in, Depth 2 15/16 in, Height 7 15/16 in, Number of Trippers Included 2, Operating Temp. -40 Degrees to 165 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.