This item is Discontinued.

No Product Image Available

NSI IPL1/0-4 1/0-14 AWG POLARIS INS (Discontinued)

  • Mfr # IPL1/0-4
  • Zoro # G6960259
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IPL1/0-4
Zoro #
G6960259
UPC #
662381911025
Country of Origin
Unknown

Dimensions

For Minimum Wire Size
14 AWG
For Maximum Wire Size
1/0 AWG

Details

Maximum Voltage
600 V
Maximum Operating Temperature
90° C
Number of Conductors
4
Connector Type
Single-Sided Entry
Standards
cULus

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.