This item is Discontinued.

Nsi Tork Photocntrl, 1/2 In. Cndt, Flsh, 120/277VAC 2000-7

Photocntrl, 1/2 In. Cndt, Flsh, 120/277VAC (Discontinued)

  • Mfr # 2000-7
  • Zoro # G0880573
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2000-7
Zoro #
G0880573
UPC #
786261600233
Country of Origin
China

Dimensions

Manufacturers Warranty Length
5 yr
Width (In.)
1-5/8
Length (In.)
3-1/2

Details

Item
Photocontrol
Mounting
1/2 in Conduit, Flush
Voltage
120/277
Max. Wattage
2000
Max. Incandescent Amps
16.7
Max. Ballast Amps
15.0 to 6.5
Foot Candles On
1.0 to 5.0
Foot Candles Off
3 to 15
Setting
On at Dusk, Off at Dawn
Contact Form
SPST
Housing Material
Polycarbonate
Mounting Style
1/2 in Conduit, Flush

Description

Photocontrol, Mounting 1/2 in Conduit, Flush, Voltage 120/277, Max. Wattage 2000, Max. Incandescent Amps 16.7, Max. Ballast Amps 15.0 to 6.5, 1.0 to 5.0 Foot Candles On, 3 to 15 Foot Candles Off, Contact Form SPST, Housing Material Polycarbonate, Setting On at Dusk, Off at Dawn

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.