Zoro Homepage

Plug-In Timer, 7 day, White

  • Mfr # 458Z

  • Zoro # G7782108


product price: $32.29
/ea

Key Features

Min. Time Setting
1 min
Max. Time Setting
7 day
Voltage
125V AC
Watts
1,875 W
Receptacles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
458Z
Zoro #
G7782108
UPC #
78626116129
Country of Origin
China

Dimensions

Length
2 11/16 in
Depth
3 1/4 in
Width
2 7/16 in
Length (Straight Wireway)
2 11/16 in
Overall Depth
3 1/4 in
Overall Width
2 7/16 in
Overall Height
2 11/16 in

Details

Item
Plug-In Timer
Min. Time Setting
1 min
Max. Time Setting
7 day
Voltage
125V AC
Watts
1,875 W
Receptacles
2
Max. On/Off Cycles
7
Color
White
Indoor / Outdoor
Indoor
HP @ 120V
1/2 hp
Features
Daily Changes ON Time to Match Sunset, Turn Off at Sunrise for All Night Lighting, Turn Off Lights in Evening with Random Mode for Lived in Look
Amps
15 A
NEMA Plug Configuration
5-15P
Style
Plug In
Number of Gangs
1
Digital/Mechanical
Digital
Standards
UL Listed
Receptacle Type
5-15R
Type of Switch
Digital
Battery Type
Lithium Rechargeable
Astronomic Functionality
Astronomic
Horsepower @ 120V - Maximum
1/2 hp
Current Rating - Maximum
15 A
Time Setting - Minimum
1 min
Time Setting - Maximum
7 day
Number of Receptacles
2
Wattage - Maximum
1,875 W
Display Type
Digital
On/Off Cycles - Maximum
20
Application
Lighting
Body Color
White
NEMA Receptacle Configuration
5-15R
Indoor/Outdoor Usage
Indoor
AC Voltage Rating
120V AC

Description

Plug-In Timer, Digital, Min. Time Setting 1 min, Max. Time Setting 7 day, Max. On/Off Cycles 7, Voltage 125V AC, Watts 1,875 W, Amps 15 A, HP @ 120V 1/2 hp, Type of Switch Digital, Indoor, Receptacles 2, Receptacle Type 5-15R, Color White, Length 2 11/16 in, Width 2 7/16 in, Depth 3 1/4 in, Style Plug In, Number of Gangs 1, Battery Type Lithium Rechargeable, Standards UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.