Zoro Homepage

Pushbutton White Bar 24V Max

  • Mfr # TA631

  • Zoro # G1645432


product price: $8.39
/ea

Key Features

Operator Illumination
Non-Illuminated
Type
Non-Illuminated PushButton
Mounting
Screw Mount
Actuator
Push Button
Application
Bells-Buzzers-Horns
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TA631
Zoro #
G1645432
UPC #
786261960887
Country of Origin
China

Dimensions

Dimensions
2.750 x .875

Details

Item
Non-Illuminated Push Button
Operator Illumination
Non-Illuminated
Type
Non-Illuminated PushButton
Mounting
Screw Mount
Actuator
Push Button
Application
Bells-Buzzers-Horns

Description

Pushbutton White Bar 24V Max

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.