Transformer Lug Kit 1
Mfr # LK-1
Zoro # G1639193
product price: $48.45
/eaKey Features
For Conductor Material
Aluminum
Body Material
Aluminum
Maximum Operating Temperature
90 Degrees C
Material
aluminum
Color
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LK-1
Zoro #
G1639193
UPC #
662381051004
Country of Origin
United States
Details
Item
Mechanical Lug Kit
For Conductor Material
Aluminum
Body Material
Aluminum
Maximum Operating Temperature
90 Degrees C
Material
aluminum
Color
Aluminum
Application
Wire Termination
Environmental Conditions
90 C
Type
Transformer Lug Kit
Assortment
Aluminum Mechanical Terminations
Standards
UL Listed; UL 486B
Maximum Voltage
600 V
Description
Bare Ring 1/2 Stud 6,Package Quantity 15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.