Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Twist On F Connector For Rg6/U Cbl.

  • Mfr # FC6T

  • Zoro # G1634363


product price: $0.71
/ea
Sold in multiples of 25 for $17.75

Key Features

Type
Twist-On
Maximum Operating Temperature
90 Degrees C
Material
Brass
Finish
Nickel Plated
Termination Style
Twist-On
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FC6T
Zoro #
G1634363
UPC #
662381092038
Country of Origin
Taiwan, Province of China

Details

Item
Twist-On Wire Connector
Type
Twist-On
Maximum Operating Temperature
90 Degrees C
Material
Brass
Finish
Nickel Plated
Termination Style
Twist-On

Description

Twist On F Connector,For RG6-U Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.