Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Twist-On Wire Connector, 8 AWG Max, 600 V, 200 PK

  • Mfr # 20545

  • Zoro # G7904724


product price: $145.99
/pk 200, $0.73/ea
Free Shipping & Returns

Key Features

Type
Twist-On
Minimum Wire Size
18 AWG
Maximum Voltage
600 V
Minimum Wire Combination
(3) 14 AWG with (3) 16 AWG
Maximum Wire Combination
(2) 8 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20545
Zoro #
G7904724
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
8 AWG
Minimum Wire Size
18 AWG

Details

Item
Twist-On Wire Connector
Type
Twist-On
Maximum Voltage
600 V
Minimum Wire Combination
(3) 14 AWG with (3) 16 AWG
Maximum Wire Combination
(2) 8 AWG
Maximum Operating Temperature
1,000 Degrees F
Material
Ceramic
Termination Style
Twist-On

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.