Vinyl Male Disc 187X020 16-14
Mfr # M16-187-2V
Zoro # G1639360
product price: $0.47
/eaSold in multiples of 100 for $47.00
Key Features
Wire Size
16-14 AWG
Material
Vinyl Insulation
Color
Blue
Application
Wire Termination
Standard
cULus
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M16-187-2V
Zoro #
G1639360
UPC #
662381069627
Country of Origin
Taiwan, Province of China
Dimensions
Wire Size
16-14 AWG
Terminal Size
.187 X .020
Details
Item
Male Disconnect,Vinyl,0.187,16-14 AWG
Material
Vinyl Insulation
Color
Blue
Application
Wire Termination
Standard
cULus
Type
Vinyl Insulated Male Disconnect
Number Of Terminals
1
Voltage Rating
300 V
Description
Male Disconnect,Vinyl,0.187,16-14 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.