Zoro Homepage

Wire Connector, 10 AWG Max, Red, Thermoplastic Insulation, 600 V

  • Mfr # WC-R-J

  • Zoro # G1648339


product price: $0.23
/ea
Sold in multiples of 350 for $80.50

Key Features

Color
Red
Maximum Wire Size
10 AWG
Insulation Material
Thermoplastic
Maximum Voltage
600 V
Wire Type
Copper Wire Only
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WC-R-J
Zoro #
G1648339
UPC #
662381140456
Country of Origin
China

Dimensions

Maximum Wire Size
10 AWG

Details

Item
Wire Connector
Color
Red
Insulation Material
Thermoplastic
Maximum Voltage
600 V
Wire Type
Copper Wire Only
Standards
CSA Certified, UL E155027, UL Listed, UL 486C
Material
Thermoplastic

Description

Easy-Twist Red - Lg Jar

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.