Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Connector Kit, 14 AWG Max, Black, 1,000 V

  • Mfr # WAGS-4/0-4

  • Zoro # G1648007


product price: $23.99
/ea

Key Features

Type
Splice
Color
Black
Maximum Wire Size
14 AWG
Maximum Voltage
1,000 V
Minimum Operating Temperature
-40 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WAGS-4/0-4
Zoro #
G1648007
UPC #
662381015716
Country of Origin
Mexico

Dimensions

Maximum Wire Size
14 AWG

Details

Item
Wire Connector Kit
Type
Splice
Color
Black
Maximum Voltage
1,000 V
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
90 Degrees C
Standards
ANSI C119.1-1986 Qualified
Cable Type
Class A-B
Number Of Cables
2
Application
Splicing Wire

Description

Easy-Splice Wrap-Around 4/0 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.