Shop NSI

WWC-R-25R Wing Connector; Red

  • Mfr # WWC-R-25R
  • Zoro # G604040348

product price: 
$
12.89
/ea

Key Features

Wire Size
22 AWG - 6 AWG
Operating Temp. Range
105 Degrees C (221 Degrees F)
Width
0.91 in
Length
1.25 in
Jacket Material
Thermoplastic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
WWC-R-25R
Zoro #
G604040348
UPC #
662381400291
Country of Origin
China
Operating Temp. Range
105 Degrees C (221 Degrees F)
Jacket Material
Thermoplastic
Jacket Color
Red
Voltage Rating
600V
Product Series
WWC
Wire Type
Copper Wire Only
Field Application
Connect wires

Dimensions

Wire Size
22 AWG - 6 AWG
Width
0.91 in
Length
1.25 in

Description

Wing Connector, Red

Color-coded, professional quality twist-on winged wire connectors. Exceptional "wing" design increases torque force, making twisting easier and faster, especially in tight places. Square hardened internal spring "bites" into copper wires and then expands as wires are threaded, for greater range. Outer shell is designed to protect against: Flame: UL94V-2 flame retardant; Temperature extremes: 105°C (221°F); Diluted acid, alkaline solutions or hydrocarbons. Wire range: 18-8 AWG, Max: 5#12 min: 3#16, 600 volts/300 volt. Max: 600V (building wire) 1000V (fixtures and signs). UL & SA listed. Red. Packed 25 in Zip-Bag.

Specifications
  • Dimension: 7.24 x 3.74 x 1 in.
  • Cube: 27.08
  • Weight: 0.21 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.